Cotton Work Holster Trousers, PW3

Lieferant: Portwest
PW347BKR28 PW347BKR30 PW347BKR32 PW347BKR33 PW347BKR34 PW347BKR36 PW347BKR38 PW347BKR40 PW347BKR41 PW347BKR42 PW347BKR44 PW347BKR46 PW347BKR48
PRTWPW347BKR28EA 72 EUR
PRTWPW347BKR28 PRTWPW347BKR30 PRTWPW347BKR32 PRTWPW347BKR33 PRTWPW347BKR34 PRTWPW347BKR36 PRTWPW347BKR38 PRTWPW347BKR40 PRTWPW347BKR41 PRTWPW347BKR42 PRTWPW347BKR44 PRTWPW347BKR46 PRTWPW347BKR48
Cotton Work Holster Trousers, PW3
Arbeitskleidung
Made from the highest quality cotton, this contemporary style offers exceptional all day comfort. Hardwearing, functional and packed full of features including: Top loading pre-shaped knee pad pockets, triple stitched seams, crotch gusset to reduce stress and prevent seam failure, adjustable leg length and a side leg cargo pocket. Strong Oxford fabric is positioned in key abrasion areas to offer extra durability.

  • Made from 100% cotton fabric for added comfort and breathability
  • Zip off holster pockets for added versatility
  • 12 pockets for ample storage
  • Reflective piping for increased visibility
  • Triple-stitched seams for extra durability
  • Adjustable hem to accommodate all leg lengths
  • 40+ UPF rated fabric to block 98% of UV rays
  • *Registered European Community Design
  • Top-loading knee pad pockets for quick and easy access
  • Free pair of kneepads included with this trouser

Reinforced panels in high wear areas for maximum durability
Hammer loop for secure storage of work tools

Side elastic waist for ultimate wearer comfort, standard fit
Double rule pocket, concealed drop down ID holder on holster pocket and concealed mobile phone pocket

Colour: Black

Weather conditions: Dry, daily wear

Zertifizierungen: EN 14404: 2004 + A1: 2010 Type 2 Level 0 (When used in combination with S156).
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR