Eco Hi-Vis Fleeces

Lieferant: Portwest
EC70ORR4XL EC70ORRL EC70ORRM EC70ORRS EC70ORRXL EC70ORRXXL EC70ORRXXXL EC70YER4XL EC70YERL EC70YERM EC70YERS EC70YERXL EC70YERXXL EC70YERXXXL
PRTWEC70ORR4XLEA 48.8 EUR
PRTWEC70ORR4XL PRTWEC70ORRL PRTWEC70ORRM PRTWEC70ORRS PRTWEC70ORRXL PRTWEC70ORRXXL PRTWEC70ORRXXXL PRTWEC70YER4XL PRTWEC70YERL PRTWEC70YERM PRTWEC70YERS PRTWEC70YERXL PRTWEC70YERXXL PRTWEC70YERXXXL
Eco Hi-Vis Fleeces
Arbeitskleidung
Eco-conscious high visibility fleece jacket offers great wearer warmth and comfort. Using 100% recycled polyester, with a high-quality, anti-pill finish maintaining the look of the garment for longer.

  • Eco-conscious certified recycled fabric
  • Anti-pill durable fleece fabric
  • Reflective tape for increased visibility
  • Internal phone pocket
  • 36 PET bottles are recycled to make this product
  • 3 pockets for ample storage
  • Elasticated cuffs for a secure fit
  • 40+ UPF rated fabric to block 98% of UV rays
  • Certified to EN ISO 20471 after 25x washes

The Eco Hi-Vis fleece features two secure side pockets with zips and an elasticated drawcord waist for a more comfortable fit. A radio loop is included for easy clipping of a radio.

Colour: Yellow or orange

Weather conditions: Dark: High visibility, reflective clothing

Zertifizierungen: EN ISO 20471 Class 3. RIS 3279 TOM Issue 2 (Orange only). CE certified.
Bestellen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR