2,2-Diphenylglycin 98%

Lieferant: Thermo Fisher Scientific

171720050 171720250 171721000
ACRO171720050EA 63.6 EUR
ACRO171720050 ACRO171720250 ACRO171721000
2,2-Diphenylglycin 98%
2,2-Diphenylglycin

Bestellen

Spezifikation Testergebnisse

Appearance White Powder
Infrared spectrum Conforms
HPLC ≥97.5 %
Titration with TBAH ≥97.5 % (On dry substance)
Sulfated ash ≤0.5 %
Chloride (Cl) ≤200 ppm
Sulfate (SO4) ≤400 ppm


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Mehr About VWR